Powr-Flite® Comfort Pro Backpack Vacuum

Powr-Flite® Comfort Pro Backpack Vacuum

PowrFlite® Standard and Premium Comfort Pro BackPack Vacuums Are The Most Powerful And Quiet Backpack Vacuum Cleaners You'll Ever Use.

These industrial back pack vacuum cleaners offer a superior 62dB (for Standard) and 68dB (for Premium) rating for quiet operation and are lightweight. Comfort Pro backpack vacuums feature 4-stage HEPA filtration for improved indoor air quality. The ergonomically shoulder harness is designed to transfer the majority of the weight to the hips, eliminating strain on the back. Lightweight breathable mesh back panel that allows in cooling air, keeping the operator up to 25% cooler. Backpack vacuum cleaners include convenient hand tool storage on the padded waist belt. Premium models also feature patent pending "AC" system that pulls warm air away from the operator, keeping the user even cooler and more comfortable. Unique system allows the operator to keep their "hands free" to perform other tasks without fighting the tools or wand, or leaving them behind, ensuring maximum productivity and operator comfort. PowrFlite® includes a complete set of high quality tools, wand, hose, upholstery & crevice tool, dusting tool, and carpet & hard floor tools, with 50'L power cord. Additional detailing tools for Premium model. 3 Year Limited Warranty.

Click here to see full selections of our Floor Care Machines.


COMPARE
CAP. QT. CFM WATTS VOLTAGE HERTZ WEIGHT LBS DECIBELS POWER CORD L' IMAGE MODEL QTY PRICE
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
54.162.132.79:46