Mastercraft Enviromaster® Probe 10 Dry Backpack Vacuum

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Mastercraft Enviromaster® Probe 10 Dry Backpack Vacuum

Item #: WB795455

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 591.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mastercraft Enviromaster® Probe 10 HEPA BackVac
Quiet, compact and lightweight at only 11.5 lbs. The 4-layer HEPA filtration system increases cleaning efficiency, provides a clean air environment and reduces noise level. Ergonomic frame with lumbar support and padded shoulder straps is designed to reduce back fatigue.
Dry filtration system includes HEPA filter, removable cloth filter and large totally enclosed disposable paper filter bag. The top fill design reduces clogging and allows filter bag to fill to maximum capacity. Swivel hose connector fits tank inlet for vacuuming and also includes motor head exhaust fittings for blowing applications.
Hose stretches from 2-6'L. Includes 2 piece aluminum wand, upholstery tool, crevice tool, carpet tool, and round dusting brush and 50'L power cord. UL and CUL listed. 120V. 150 CFM.

Click here to see full selections of our Floor Care Machines.

Product Specifications

    • CAPACITY10 Qt.
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDMastercraft
    • CFM150
    • CONSTRUCTIONPlastic
    • HORSEPOWER1.5
    • MANUFACTURERS PART NUMBERP307A
    • MODEL795455
    • NOISE LEVEL64 dB
    • POWER CORD LENGTH50'
    • TYPEProbe 10
    • WATER LIFT INCHES100" (254 cm)
    • WEIGHT LBS11.5 (5.23 kg)
    • GIFT ITEMYes
    • CAPACITY QUARTS10
    • AMPS9.9
Have A Question About This Product?
0 Question | 0 | Answer
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
No Thanks x
+