Shop-Vac® Industrial Indoor Outdoor Sweeper

Rollover image to zoom in

Click image to enlarge

Shop-Vac® Industrial Indoor Outdoor Sweeper

Item #: WB238853

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $323.04 Save up to 12%
Price: $ 283.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
INDUSTRIAL INDOOR OUTDOOR SWEEPER

Shop-Vac Sweeps Up Industrial Debris, Leaves, Lawn Clippings And More.

Designed for quick and easy cleaning of small to medium areas indoors or out. Heavy-duty nylon impeller mulches as it cleans. Features include: powerful 1.25 HP (peak) high air flow motor with durable nylon impeller, 19" wide nozzle with 1-1/2" intake. Filtration is designed for large materials such as saw dust, leaves and small sticks. It is not meant for fine dust pick-up. Two height settings. Large 8 gallon easy-to-empty filter/collection bag. Safety switch. Built-in kick stand. Double Insulated. One year limited warranty.

Product Specifications

    • WIDTH INCHES19-1/2 (49.53 cm)
    • DEPTH INCHES39-1/2 (100.33 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY GALLONS8 (30.28 l)
    • ASSEMBLYAssembled
    • BRANDShop-Vac
    • CFM300
    • CLEANING WIDTH19
    • DESCRIPTIONIndustrial Indoor/Outdoor Sweeper
    • HORSEPOWER1.25
    • MANUFACTURERS PART NUMBER4050010
    • MODEL238853
    • MOTOR AMPS6.0
    • POWER CORD LENGTH18"
    • TYPEIndustrial
    • VOLTAGE120
    • WEIGHT LBS19 (8.64 kg)
    • HERTZ60
    • REFERENCE # 405-00-10
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

ShopVac Indoor/Outdoor Sweeper

Your review: Works well overall. Has some "blowback" on one side but generally picks up most of the debris.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Does the vacuum have rotating brush or is it just straight suction?

Question Asked By: Greg , December 21, 2015

+ View 1 Answer

Answer This Question

Sort by: 

1 Result