Powr-Flite® 36" Battery Powered Sweeper

Rollover image to zoom in

Click image to enlarge

Powr-Flite® 36" Battery Powered Sweeper

Item #: WB269097

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $4,314.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POWR-FLITE® BATTERY POWERED SWEEPER
Powr-Flite® Battery Powered Sweeper Is The Standard Choice For Cleaning Professionals!

This battery powered sweeper is great for medium to large sweeping jobs including warehouses, parking lots and access ramps. 36”W cleaning path sweeps over 30,000 sq. ft. per hour. 12V battery offers a run time of up to 3 hours and quiet operation at 65dB. Battery charger included. Sweeper includes a large 2 cubic foot debris hopper. Easy-to-use sweeper features free-wheel drive that transfers power of the motor to both drive wheels simultaneously. Highly efficient quadra-brush system provides effective dust and debris containment. Main brooms and side brushes are adjustable for dust-free sweeping of different terrains. Battery bowered floor sweeper climbs ramps with a grade of 18°. 1 year parts and labor warranty; 5 Year Limited Warranty housing and hopper.

Product Specifications

    • CAPACITY GALLONS13 (49.21 l)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BATTERY RUN TIME3 Hours
    • BRANDPowr-Flite
    • CLEAN CAP. SQ.FT./HR.30000 (2787.09 sq. m)
    • CLEANING WIDTH36
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBattery/Charged Included
    • MANUFACTURERS PART NUMBERPS900BC
    • POWER12v Battery
    • WEIGHT LBS177 (80.45 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

sweeper

Your review: Looking for something to clean parking garage

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed