Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell Commercial Upright Floor Scrubber - BGUS1000

Bissell Commercial Upright Floor Scrubber - BGUS1000

Item #: WBB895046

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,278.00
Product Information
Customer Review
Product Q&A
Accessories
Bissell Commercial Upright Floor Scrubber - BGUS1000

Cleans kitchens, dining rooms, bathrooms and other Small Areas, quickly and easily. This lightweight, compact, automatic floor scrubber scrubs and vacuum floors, leaving them clean and dry. It is easy to set up, use and store away. At 29 lbs., it is light enough for one person to carry up stairs. The Bissell upright floor scrubber includes a versatile brush for hard and soft surfaces. Brush speed is 1000 RPM with 15.4 lbs. of brush pressure, a 11.4"W scrub path and a 12.6"W vacuum path. A solution tank holds .75 gallon and the recovery tank has a 1.5 gallon capacity. There are independent motor switches that control the brush and vacuum. Two squeegees quickly dry the cleaning path. An ergonomically designed handle adjusts to the height of the operator and stores upright, requiring less than 2 sq.ft. of storage space. Scrubber has a minimum working height clearance of 7-7/8". A 12" power cord allows operator to choose an optimum length of extension cord, up to 40ft.

Product Specifications

    • LENGTH INCHES14-1/2 (36.83 cm)
    • WIDTH INCHES13-1/4 (33.66 cm)
    • HEIGHT INCHES44-1/2 (113.03 cm)
    • COLOR FINISHGray/Green
    • BRANDBissell Commercial
    • CLEAN CAP. SQ.FT./HR.10926 (1015.06 sq. m)
    • CLEANING WIDTH11.4" / 12.6"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFloor Srubber
    • DIRT COLLECTIONTank
    • MANUFACTURERS PART NUMBERBGUS1000
    • PACKAGE QUANTITY1
    • PAD PRESSURE LBS15.43 (7.01 kg)
    • POWER CORD LENGTH12''
    • RECOVERY TANK CAPACITY1-1/2 Gal.
    • SOLUTION TANK CAPACITY3/4 Gal.
    • TYPEUpright
    • VOLTAGE120
    • WATTAGE200
    • WEIGHT LBS28.7 (13.05 kg)
    • RPM1000
    • DECIBELS68

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this machine good for cleaning houses with ceramic tile flooring that have pets?

Question Asked By: Stephanie , Sturgis, MS , December 17, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.