Boss Cleaning Equipment Gloss Boss Auto Scrubbers

Boss Cleaning Equipment Gloss Boss Auto Scrubbers

Gloss Boss Auto Scrubbers Features a Smart Design That Provides Big Performance In a Small Package.

These floor scrubbers are easy to operate, just fill the solution tank, lower the squeegee and go. Moves around tight, congested areas and leaves floors perfectly dry in one pass. Handle height adjustable for user preferred height. Levers on handle raise and lower squeegee. Auto scrubber features overflow protection via wet shut off and brush assist drive for fatigue-free operation. Limited 1 Year Warranty.
Battery Auto Scrubber is equipped with a no-maintenance AGM battery with built-in charger. Provides one hour of run time and approximately 10,000 square feet of cleaning before recharging.
Electric Auto Scrubber is equipped with a 50 ft. power cord.


COMPARE TANK CAPACITY
TYPE CLEANING WIDTH" CLEAN CAP. SQ.FT./HR BRUSH MOTOR RPM SOLUTION RECOVERY WEIGHT LBS IMAGE MODEL QTY PRICE
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
54.92.197.82:46