Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mastercraft® Scrubby 2-in-1 Battery Scrubber

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Mastercraft® Scrubby 2-in-1 Battery Scrubber

Item #: WBB548942

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $440.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This lightweight battery powered 2-in-1 Battery Scrubber is ideal for use on floors, stairs, walls, ceilings, spot cleaning on carpets, tile and grout, spa areas and more. The Scrubby features a 6" brush with free space around the motor, allowing scrubber to easily clean hard to reach areas such as corners, skirting boards, ceilings, walls and more. Unit detaches to allow for handheld cleaning. Includes a 9.6V rechargeable battery and 1 hour quick charger, allowing scrubber to operate for up to 1-1/2 hours. Scrubby operates at 350 RPM. Use with a variety of brushes and pads (sold separately) for different cleaning applications.
Included Accessories: 6" nylon brush, 9.6V battery and battery quick charger.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • COLOR FINISHRed
    • BRANDMastercraft
    • CLEANING WIDTH6"
    • CONSTRUCTIONPoly
    • DESCRIPTIONScrubby 2-in-1 Battery Scrubber
    • DIAMETER INCHES6 (15.24 cm)
    • MANUFACTURERS PART NUMBER253189
    • VOLTAGE9.6V Battery
    • RPM350

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.