Powr-Flite® Floor Dryers

Powr-Flite® Floor Dryers

Floor Dryers Help Dry Any Wet Surface From Floors And Walls To Drapes And Upholstery.

Floor Dryers help with flood recovery by providing efficient drying power. 2- or 3-speed motor is controlled by a rotary switch for easy operation. The molded high density polyethylene housing of these air blowers allows 3-5 operating positions for peak performance. Floor dryers can stack to save storage space and to increase drying power. Air dryers feature built-in thermal overload protection. Molded, easy-carry handle for portability. 20’L power cord. Floor Dryers with Handle include a telescoping handle and wheels for easy mobility, even when stacked. 1 Year Limited Warranty.

Click here to see full selections of our Floor Care Machines.


HORSE POWER
  • HORSE POWER
POWER
  • POWER
CFM
  • CFM
TYPE
  • TYPE
COMPARE
DESCRIPTION HORSE POWER POWER CFM TYPE IMAGE MODEL QTY PRICE
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
54.158.50.26:46