Global™ 3/4 HP 3 Speed Floor Dryer, Blower

Rollover image to zoom in

Click image to enlarge

Global™ 3/4 HP 3 Speed Floor Dryer, Blower

Item #: WB261031

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $246.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GLOBAL™ 3/4HP FLOOR DRYER
3-Speed Air Mover Provides Up To 2,455 CFM For Superior Floor Drying Capability.

Made using injection molded housing and fan assembly for quiet operation. 3/4HP motor with 3-speed operation offers efficient drying for floors, walls and ceilings. Floor dryer allows 3 height adjustment positions for optimum drying. Built-in handle for easy lifting. Air blower includes 20'L power cord. 120V/60Hz; 6.6/6.7/6.8 Amps; 1300/1400/1500 RPM. ETL approved. Measures 16"W x 18"D x 17"H.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES15 (17 w/handle)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CFM2455
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONFloor Dryer, Blower
    • HORSEPOWER3/4
    • MANUFACTURERS PART NUMBERAP110005-1
    • POWER3 Speed
    • POWER CORD LENGTH20 Ft.
    • SPEED3
    • TYPE3 Drying Position
    • VOLTAGE120
    • AMPS6.6/6.7/6.8
    • RPM1300/1400/1500
    • DRYING POSITION3
    • HERTZ60
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (22 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Powerful Not Pricey

This is a great blower. We use them in a VERY hot and dirty industrial environment and they just keep running.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

22 Results

Powerful Not Pricey

Your review: This is a great blower. We use them in a VERY hot and dirty industrial environment and they just keep running.

Is this review helpful?

Floor Fans

Your review: this fan is by far one of the best floor drying fans we have bought. Our adjustable tilting 18" fans take up to 12-15 minutes to dry our locker /restroom floors in which they scrubbed every 2 hour. we are in the food industry and this is part of our Food and Safety Program. this fan solved our problem of safety because the drying time is now about four minutes. employees are able to walk these floors without a slip hazard and return to work. Thank you Global.

Is this review helpful?

Flood water

Your review: Excellent! From the moment I received this fan, it has been running constantly & efficiently for the past 3 weeks, and I will continue to run it until under our house if sufficiently dry. My family was affected by the recent SC flooding. This fan is being used to dry water under our house.

Is this review helpful?

Owner?

Your review: Excellent timely service!

Is this review helpful?

Wonderful product

Your review: Everything I expected !!!

Is this review helpful?

Solid floor fan

Your review: This fan is durable and powerful at a good value. It will get the job done.

Is this review helpful?

Great Floor Dryer!

Your review: This is exactly what we needed and it is doing a fantastic job for us

Is this review helpful?

excellent product

Your review: great little blower. powerful.

Is this review helpful?

Dryer

Your review: The air flow and power is great.

Is this review helpful?

Powerful

Your review: We actually use these to cool metal castings and a foundry environment. They work great and are holding up in a VERY HARSH environment.

Is this review helpful?

president and purchaser

Your review: excellent dont know why i never bought one sooner

Is this review helpful?

Floor Blower

Your review: Only used it once so far but seems to work well. Good power and fairly quiet.

Is this review helpful?

Nice blower

Is this review helpful?

Floor Dryer

Your review: This dryer wooks very well to quickly dry water spills.

Is this review helpful?

Excellent Blower

Your review: Was looking for a fan to dry out house (under construction) crawl space. Reviews of whole house fans: flimsy, noisy, under-powered, and pricey. Found above on Google search. Ideal for the job I needed: sturdy, high cfm and pressure, tolerable noise level, reasonable price, and reliable - has run continuously for 3 weeks. Will probably keep it as a permanent whole house ventilator.

Is this review helpful?

floor fan 3/4 hp 3 speed

Your review: so far, great. Have not had it long enough to give a 5 star rating. If it last a good long while with out problems, it will get a 5 star.

Is this review helpful?

Works very well

Your review: Occillating feature would make it perfect.

Is this review helpful?

so far so good

Your review: Had this dryer for a little over a week. Works great so far. We have a lot of water spills onto the shop floor and this dryer really is the trick for moving and getting the water up.

Is this review helpful?

Global 3/4 HP 3 Speed Floor Dryer, Blower WB261031

Your review: The product was exactly as shown on the website. After searching all over my local area AND the Internet I found Global Industries had the best dryer for the best price! It arrived quicker than expected. I am a VERY satisfied customer. Thank you!

Is this review helpful?

Facility Maintenance

Your review: Well made and great price. Very pleased with product perfomance.

Is this review helpful?

Its just as it should be!!! 3/4 hp at a fair price

Your review: Its just as it should be!!! 3/4 hp at a fair price

Is this review helpful?

floor dryer blower

Your review: Good blower, kind of heavy, but works really well

Is this review helpful?

Sort by: 
1 ...

22 Results