AirFoxx® Air Movers, Floor Dryers, & Utility Blowers

AirFoxx® Air Movers, Floor Dryers, & Utility Blowers

AirFoxx® Air Movers, Floor Dryers, & Utility Blowers For Construction Sites, Warehouses, Worksites, Workshops And More.

These high velocity air movers are perfect for cooling, carpet drying and other air moving applications. Made using high impact roto-molded polyethylene plastic housing. Floor dryers offer 1- 2- and 3-speed fan controls and various position air flow for ground. 45° and 90° circulation. Heavy duty motor offers quiet operation and allows outdoor use. Some units provide protective safety grill enclosed motor and metal fan blades and include a 25'¬íL power cord. Up to 2 HP. Limited Warranty.


COMPARE
DESCRIPTION HORSE POWER POWER CFM TYPE COLOR WEIGHT LBS. IMAGE MODEL QTY PRICE
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
54.234.0.2:44