Powr-Flite® Propane Burnishers

Powr-Flite® Propane Burnishers

Powr-Flite® Propane Burnishers Provide The Best Solution For Your Large Area & High-Speed Floor Care Needs.

Powr-Flite® propane burnishers feature flexible pad drivers that provide maximum pad-to floor contact, even on uneven floors. Built-in safety features and low noise operation keep working environment safe for operators and customers alike. Dependable engine is EPA and CARB certified and provides years of reliable service. 80% steel safety fill tanks increases operator safety and allows continuous operation. Ergonomic handle easily adjusts to increase operator comfort. Rugged cast aluminum alloy deck for long lasting durability. Tilts for easy pad changes. Burnishers have 12V battery start. Optional Clutch feature for added safety. 2 Year Limited Warranty.


COMPARE
CLEANING WIDTH" RPM HP VOLTAGE TYPE STARTER IMAGE MODEL QTY PRICE
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
54.224.100.134:44