Metro® DataVac® Computer Cleaning Vacuum Blower

Metro® DataVac® Computer Cleaning Vacuum Blower

Clean Computers, Servers, Printers And All Sensitive Electronic Equipment With These Vacuum Blowers.

All steel vacuums with black powder coat finish. Includes micro-cleaning tool kit. Micro tool kit consists of tapered adapter, extension wand with flexible neck, micro crevice tool and micro dusting brush. UL listed.

DataVac® Vacuum Blowers offer triple filtration systems using a disposable bag, permanent cloth bag and fiberglass filter. Keeps environments clean and contaminant free. Allows cleaning of laser printers and copiers. Tool kit features flexible hose, two 20” extension wands, attachment nozzles, dusting brush, crevice tools, 4-piece micro tool kit, shoulder strap and 2 disposable filter bags. DataVac Pro Toner Vacuum Blowers include toner kit to pick up dangerous toner powder from duplicating systems. Offers 99.9% efficiency on particles to 3 microns. Pro Toner Vacuums are available with or without a soft nylon carry case with comfortable shoulder strap and attachment storage pockets. Made in the USA.


COMPARE INCLUDED
DESCRIPTION ACCESSORIES HORSE POWER CFM MOTOR AMPS SPEED FILTRATION HOSE L IMAGE MODEL QTY PRICE
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
54.162.3.15:44