Global™ Floor Machines

Global™ Floor Machines

Global™ All Metal Floor Machines Offer A Low Speed For Scrubbing, Buffing, Polishing or Stripping On Wet Hard Floors, Tile Floors And Carpets.

Heavy duty 1.5HP motor with triple planetary, all steel gear box transmission for long life and dependable service. Safety lock-out switch on handle with easy access thumb control. Floor buffer includes pad driver and 50'L safety yellow power cord. Plugs into a 120V AC outlet. Floor polishers feature two rear mounted wheels for tilt and roll mobility when not in use. Measures 27"L x 48"H. 17" Floor Machines have a 17" deck. 20" Floor Machines have a 20" deck. 110V Motor. CSA listed. 3 Year Parts & 2 Year Labor Limited Warranty.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MOTOR SOLUTION TANK
DESCRIPTION CLEANING W" HORSE POWER AMPS VOLTAGE BRUSH RPM IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.162.3.15:46