Oreck® and Bissell® Floor Machines

Oreck® and Bissell® Floor Machines

Floor Machines Are Used For Cleaning Carpet, Hardwood Floors, Ceramic Tile And More.

Floor Machines provide reliable cleaning power in a variety of commercial environments. Bissell® Lowboy Floor Machines are made with a 10.8 amp induction motor with orbiting transmission that runs at over 1725 orbits per minute. 19" apron with optional vacuum connections controls and collects sanding dust. Safety-enhanced non-conductive dual triggers eliminate shock potential, while the safety interlock switch prevents unexpected startups. 5" non-marring transport wheels ensure easy transport. Oreck® Orbiter Floor Machine features a 1/2 HP induction type motor made using zinc and steel for lasting durability. Floor machines are made without gears, belts or motor brushes for virtually maintenance-free operation. 30' grounded 3 wire and pad holder. 13" cleaning width. 1 Year Limited Warranty.Bissell BigGreen Commercial Easy Motion Floor Machine with Tank is versatile enough to do it all. It strips, waxes, buffs, sands and refinishes any floor surface. Whether your floors are marble, vinyl, wood or carpet.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE VACUUM KIT
BRAND TYPE CLEANING WIDTH MOTOR AMPS WEIGHT LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE