Mastercraft® Floor Machines

Mastercraft® Floor Machines

Mastercraft® Floor Machines Are Used For Maintenance And Cleaning Of Stone, Parquet And Linoleum Floors.

Mastercraft® Floor Machines are solidly manufactured for long lasting durability and dependability. FloorMac 13 Inch Oscillating Floor Machine oscillates smoothly using user friendly anti-vibration system. Used for stairs and other obstructed spaces with 10 inch clearance. Includes cleaning solution tank that is easy to refill between uses.
PowerDisc 160 Single Disk Floor Machine is heavy duty, and used for all maintenance and basic cleaning. Made with high polymer housing construction. Features one lever handle adjustment for easy operation. Torque-driven unit that is both quiet and vibration free. 17 inch brush size.


COMPARE MOTOR
TYPE CLEANING W" HP VOLTAGE RPM IMAGE MODEL QTY PRICE
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
54.80.219.137:44