Powr-Flite® 3.5 Gallon Portable Spotter Carpet Extractor

Rollover image to zoom in

Click image to enlarge

Powr-Flite® 3.5 Gallon Portable Spotter Carpet Extractor

Item #: WB238384

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $837.49 Save up to 8%
Price: $ 768.00

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POWR-FLITE® PORTABLE SPOTTER EXTRACTOR
Powr-Flite® 3.5 Gallon Spotter Carpet Extractor Is Portable, Lightweight And Extremely Powerful.

Portable spotter extractor is perfect for touch-up cleaning and spot removal. Compact design is ideal for congested areas where larger extractors won’t fit. Large 3.5 gallon solution and 2.5 gallon recovery tanks provide extended cleaning between refills. 2-stage vacuum motor provides 104 CFM with 89” waterlift and 55 psi. Aluminum telescopic handle makes transporting a breeze; slides back into the unit for storage. Expandable solution and vacuum hose stretches from 2-1/2’L to 10’L. 1 Year Limited Warranty.

Product Specifications

    • CAPACITY GALLONS3.5 Gal.
    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CFM104
    • MANUFACTURERS PART NUMBERPS35
    • POWER2-stage
    • PRESSURE POWER55 p.s.i.
    • RECOVERY TANK CAPACITY2-1/2 Gal.
    • SOLUTION TANK CAPACITY3-1/2 Gal.
    • TYPEPortable Spotter
    • WATER LIFT INCHES89 (226.06 cm)
    • WEIGHT LBS36 (16.36 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this product have heated water?

Question Asked By: Shenek , October 04, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result