Bad Ash M41 Fireplace Cleaner

Rollover image to zoom in

Click image to enlarge

Bad Ash M41 Fireplace Cleaner

Item #: WB261597

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $117.83 Save up to 8%
Price: $107.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bad Ash M41 Fireplace Cleaner

Turn your vacuum into an industrial style fireplace cleaner. Filter prevents harmful debris from entering the vacuum cleaner. Safely cleans fire place ash, saw dust, wood stoves, ranges, barbecues, construction debris, sheetrock dust and kitty litter. Fireplace cleaner features a bypass system protection, air tight locking system, aluminum metal reinforced hose, steel container and fire retardant HEPA filter cover.

Product Specifications

    • WIDTH INCHES13 (33.02 cm)
    • DEPTH INCHES13 (33.02 cm)
    • HEIGHT INCHES14 (35.56 cm)
    • CAPACITY GALLONS3 (11.36 l)
    • COLOR FINISHBlack
    • BRANDBad Ash
    • CONSTRUCTIONSteel/Aluminum
    • DESCRIPTIONFireplace Cleaner
    • HOSE LENGTH5'
    • MANUFACTURERS PART NUMBERBA-M41
    • VOLTAGE--
    • WATTAGE--
    • WEIGHT LBS6 (2.73 kg)
    • AMPS--