Synthetic Grease

Synthetic Grease

Synthetic Grease Is Clean, Non-Toxic, Food-Grade Lubricant Used For Consumer And Industrial Customers Around The World.

Synthetic Grease is a multi-purpose lubricant with Syncolon® (PTFE). The synthetic base fluids and PTFE micro powders combine to form a premium lubricant that protects against friction, wear, rust and corrosion. Temperature range of -45° to 450°F. Dielectric Grease is a non-curing Silicone compound with high dielectric strength. Used for sealing, protecting and insulating electrical components and connectors. Waterproof and compatible with most plastics. Lubricating Grease has a wider operating temperature range than most petroleum based greases and is compatible with major rubber and plastic compounds. Meets ISO 9001 standards. NSF approved.


LUBRICANT TYPE
  • LUBRICANT TYPE
CONTAINER TYPE
  • CONTAINER TYPE
CONTAINER SIZE
  • CONTAINER SIZE
PKG QTY
  • PKG QTY
COMPARE
BRAND LUBRICANT TYPE CONTAINER TYPE CONTAINER SIZE PKG QTY IMAGE MODEL QTY PRICE EACH
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
54.234.190.237:44