Synthetic Oil

Synthetic Oil

Super Lube® Synthetic Oils Provide Superior Lubrication Protection Against Friction, Wear, Rust, and Corrosion.

High viscosity oil with PTFE deliver superior lubrication protection for metal, rubber, plastic, wood, leather, fabric, and painted surfaces. Oils without PTFE are low viscosity, with an operating temperature range of -40 to 500°F. Used for misting, dripping, spindle oil applications and as a food-grade chain lubricant and rust inhibitor. Non-Flammable Hydraulic Oil provides corrosion protection and enhanced lubricity in a water-glycol base. The high performance fire resistant hydraulic fluid protects from wear, rust, and vapor phase corrosion. Railroad Switchplate Synthetic Oil is rated H-1 by USDA and NSF for incidental contact with food or potable water. Available in 1-55 gallon sizes. ISO grades vary.

  • Oils meet ISO 9001 standards. NSF approved
  • High viscosity works with metal, wood, plastic, fabric, and more
  • Low viscosity can be used for dripping, food grade chain lubricant, and more
  • Non-Flammable Hydraulic Oil provides protection from wear, rust, and vapor phase corrosion


LUBRICANT TYPE
  • LUBRICANT TYPE
ISO GRADE
  • ISO GRADE
CONTAINER TYPE
  • CONTAINER TYPE
CONTAINER SIZE
  • CONTAINER SIZE
PKG QTY
  • PKG QTY
COMPARE
BRAND LUBRICANT TYPE ISO GRADE CONTAINER TYPE CONTAINER SIZE PKG QTY IMAGE MODEL QTY PRICE EACH
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
54.90.119.59:46