Geerpres® Linen Carts

Geerpres® Linen Carts

Geerpres® Linen Carts Are Used For The Safe Storage, Transfer And Disposal Of Various Commercial, Industrial And Medical Refuse.

Geerpres® Linen Carts are made with a washable anti-bacterial bag for increased reliability and added safety. Features 3 inch bushed non-marking composite wheels with double row swivel ball-bearing for added mobility. 50 gallon capacity. Folds flat for portability and easier storage. May be used as storage for dirty linens. Metal/vinyl or plastic/polyester construction provides long lasting durability. Optional folding or non-folding shelves available for added strength and additional storage. Package quantity is 1.


CONSTRUCTION
  • CONSTRUCTION
DESCRIPTION
  • DESCRIPTION
COMPARE
CONSTRUCTION DESCRIPTION COLOR FINISH IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.167.83.233:46