Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O'Dell Housekeeping Cart, Pack Qty 1 AMC100

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

O'Dell Housekeeping Cart, Pack Qty 1 AMC100

Item #: WBB1174161

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,660.02 Save up to 19%
Price: $1,347.00
Product Information
Customer Review
Product Q&A
Accessories
O'Dell Housekeeping Cart, Pack Qty 1 AMC100

O'Dell Housekeeping Cart AMC100. Modular Plastic Housekeeping Cart is designed for microfiber flat mopping systems as well as traditional mop and bucket. It is easy to assemble, taking only 20 minutes. The entire cart is constructed of Copolymer Polypropylene, which is rust-proof and recyclable. The cabinet has a storage capacity of 4.4 cubic feet. Doors are an optional feature of this cart.

Product Specifications

    • BRANDO'Dell
    • CONSTRUCTIONPlastic
    • DESCRIPTIONHousekeeping Cart
    • MANUFACTURERS PART NUMBERAMC100
    • PACKAGE QUANTITY1
    • WEIGHT LBS51 (23.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.