Frost Facial Tissue Dispenser - Chrome - 180

Rollover image to zoom in

Click image to enlarge

Frost Facial Tissue Dispenser - Chrome - 180

Item #: WBB710034

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.01 Save up to 6%
Price: $ 78.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
One piece face plate and back manufactured from 20 gauge steel. Die formed safety edge on diamond shaped opening allows easy removal of facial tissue. Front pivots open on steel rivets for easy access and loading. Front secured with "P" keyed lock to prevent theft.

Product Specifications

    • WIDTH INCHES10-5/8 (26.99 cm)
    • DEPTH INCHES3-1/8 (7.94 cm)
    • HEIGHT INCHES5-3/4 (14.61 cm)
    • COLOR FINISHChrome
    • BRANDFrost
    • CONSTRUCTIONSteel
    • DESCRIPTIONFacial Tissue Dispenser
    • MANUFACTURERS PART NUMBER180
    • MOUNT TYPESurface Mounted
    • WEIGHT LBS2 (.91 kg)