Koala Kare® Baby Changing Tables

Koala Kare® Baby Changing Tables

Koala Kare® Baby Changing Tables Fold Away When Not In Use To Save Valuable Space In Public Restrooms.

For use in public restrooms. Fold-away beds feature an exclusive Microban® antimicrobial finish on bed surface to reduce odor causing bacteria. Bed includes nylon child safety straps and 2 bag hooks. Universal instruction graphics and multi-lingual safety messages. Steel-on-steel hinges with 11 gauge steel mounting supports for superior strength and wear resistance. Gas spring mechanism ensures smooth one-handed open and close operation. Includes built-in liner cavity. ASTM compliant. Meets ADA requirements. Available in Horizontal and Vertical styles in Plastic or Plastic/Stainless.

Baby Changing Table Bed Liners are disposable and made with 3-ply, biodegradable material. 50% recycled material. Sold 500 liners per case.


TYPE
  • TYPE
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS LINERS
TYPE CONSTRUCTION W" D" H" COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.198.0.187:44