Metpar Overhead-Braced Stainless Steel Bathroom Partition Components

Metpar Overhead-Braced Stainless Steel Bathroom Partition Components

Overhead-Braced Stainless Steel Bathroom Partitions & Components Help Create Private Bathroom Stalls In Public Restrooms.

Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Partitions and components are made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Features #4 satin finish. Pilasters are 1-1/4" thick and help support doors and panels for rigidity and ease of installation. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings. Partition Panels are 1" thick and require Panel to Pilaster Bracket Kits for installation. ADA-compliant panel available. Doors are 1" thick and include a privacy latch. Doors also include hardware made of chrome plated die-cast zamac. Head Rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H.


COMPARE DIMENSIONS
DESCRIPTION WIDTH" HEIGHT" IMAGE MODEL QTY PRICE
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
50.19.34.255:46