Metpar Overhead-Braced Stainless Steel Bathroom Compartments

Metpar Overhead-Braced Stainless Steel Bathroom Compartments

Pre-Configured Overhead-Braced Stainless Steel Bathroom Compartments Provide A Structurally Sound Configuration Created For Areas Where Strength Is Required.

Stainless steel bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Features #4 satin finish. Doors and panels are 1" thick and include 1-1/4" thick pilasters for rigidity and support. Included hardware is made of chrome plated die-cast zamac. Doors include latch for privacy. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings. Head rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H. Pre-configured bathroom stall compartments include everything needed to build a 1 compartment, 2 compartment or ADA compartment bathroom stall. In-Corner stalls measure 36"W x 60"D each. ADA Compliant stalls measure 60"W x 61-1/4"D.


COMPARE DIMENSIONS
DESCRIPTION W" D" CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.198.134.104:46