Metpar Overhead Braced Plastic Laminate Bathroom Partition Components

Metpar Overhead Braced Plastic Laminate Bathroom Partition Components

Overhead Braced Plastic Laminate Bathroom Partition Components Provide Sturdy And Private Separation Of Public Bathroom Stalls.

Overhead Braced Plastic Laminate Bathroom Partition Components are made with a three-ply core resin-impregnated 45 lb. density particle board coated in high-pressure decorative laminate. Doors and panels are 7/8" thick for rigidity and privacy. Fittings are chrome-plated zamac die castings. Partition Panels are available in 3 sizes. ADA Partition Panels ensure ADA compliance. Inward Swing Partition Doors and Outward Swing Partition Doors are available in a variety of sizes. Pilasters With Shoes range in width from 3" up to 24". Aluminum Head Rails, Headrail Return Kits, Bracket Kits and Hardware Kits are sold separately.


DESCRIPTION
  • DESCRIPTION
WIDTH"
  • WIDTH"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
DESCRIPTION WIDTH" HEIGHT" COLOR FINISH IMAGE MODEL QTY PRICE
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
54.196.74.153:46