Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Headrail End Plug, Antigrip, Aluminum Painted - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Headrail End Plug, Antigrip, Aluminum Painted - Pkg Qty 6

Item #: WBB667965

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.75 each

Sold in packages of 6

Price: $16.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Headrail End Plug, Antigrip, Aluminum Painted

Headrail End Plug, Antigrip, Aluminum Painted Zamak. Use with Accurate, All American, Ampco, Flush Metal, General, Global, Hadrian, Knickerbocker, Metpar, Mills, Weis Robart Manufacturers.

Product Specifications

    • LENGTH INCHES23/32 (1.83 cm)
    • WIDTH INCHES1 (2.54 cm)
    • HEIGHT INCHES2 (5.08 cm)
    • CONSTRUCTIONAluminum
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER650-6663
    • PACKAGE QUANTITY6
    • DESCRIPTIONHeadrail End Plug, Antigrip, Aluminum Painted
    • TYPEHeadrail Plug
    • COLOR FINISHPainted
    • BRANDSentry Supply
    • PANEL OR POST SIZE1"x1-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.