Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pintle Assembly, 1/2" - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

Pintle Assembly, 1/2" - Pkg Qty 10

Item #: WBB667971

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.03 each

Sold in packages of 10

Price: $20.30

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Cover Plate, Round Edge, Stainless Steel, Corner Holes Only

Cover Plate, Round Edge. Stainless Steel, Four Corner Holes Only. Use with Accurate, All American, Ampco, Fiat, Flush Metal, General, Global, Hadrian, Knickerbocker, Metpar, Mills, Weis Robart Manufacturers.

Product Specifications

    • LENGTH INCHES2-9/32 (5.79 cm)
    • COLOR FINISHWhite
    • BRANDSentry Supply
    • PACKAGE QUANTITY10
    • DIAMETER INCHES1/2 (1.27 cm)
    • MANUFACTURERS PART NUMBER650-7145
    • PANEL OR POST SIZE1"
    • USED WITH PARTITION MATERIALPlastic Laminate
    • TYPEPintle
    • CONSTRUCTIONNylon
    • DESCRIPTIONPintle Assembly, 1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.