Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric  - 16.6KW 208V 80A

Rollover image to zoom in

Click image to enlarge

Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric - 16.6KW 208V 80A

Item #: WBB60147

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 746.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric - 16.6KW 208V 80A

This Series Two Electric Commerical Tankless Water Heater is activated in stages, based on demand and can supply multiple fixtures. High Capacity units feature rugged steel construction. Ideal for residential use with several outlets. Staged turn on .7 GPM, 3 GPM max flow. Thermostatic control offers precise outlet temperature within one degree of accuracy. Fitted with 3/4 NPT water connections at bottom of unit. Includes thermal cut out and dual replacement cartridge inserts. 10W x 9D x 3H. 1 Year Limited Warranty on parts, including replacement cartridge elements. 5 Year Limited Warranty on heater body.

Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES9 (22.86 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONSeries Two Water Heater
    • MANUFACTURER'S PART NUMBEREX1608TC
    • GALLONS PER MINUTE3.0 (11.36 l)
    • TYPEHot or Cold Water Feed
    • WEIGHT LBS8 (3.64 kg)
    • PSI [MIN]40
    • VOLTAGE208
    • WATTAGE16,600
    • APPLICATIONCommercial High Capacity
    • STYLE2 Double Pole, Single Phase Configuration
    • TEMP RISE (°F) @ 2.0 GPM57
    • AMPS80
    • TEMP RISE (°F) @ 2.5 GPM45
    • RECOMMENDED WIRE SIZE8 AWG
    • TEMP RISE (°F) @ 1.5 GPM75
    • TEMP RISE (°F) @ 3.0 GPM38
    • PSI [MAX]150
    • CONNECTION SIZE INCHES3/4 (1.91 cm)
    • CONNECTION TYPENPT
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

tankless water heater

Your review: great product,,, but expensive to wire in

Is this review helpful?

Sort by: 
1 ...

1 Result