Eccotemp Indoor & Outdoor Tankless Gas Water Heaters

Eccotemp Indoor & Outdoor Tankless Gas Water Heaters

Eccotemp Indoor & Outdoor Tankless Gas Water Heaters Are Used For Small To Medium Hot Water Needs.

The Indoor & Outdoor Tankless Gas Water Heaters are liquid propane fired, forced vent, 3.4 GPM indoor tankless water heaters. Used for multiple and simulataneous hot water applications. Used for vacation cabins, cottages, and smaller homes, unit has a horizontal stainless steel vent kit, ready to install. The 120 volt UL listed power cord powers the internal exhaust fan and digital display. It pulls about 2 watts idle and 10 watts during operation, providing energy conservation. The unit has a water pressure activated (40 PSI minimum ) electronic ignition. Available in Liquid Propane - Indoor Forced Vent and Natural Gas - Indoor Forced Vent..


COMPARE
FUEL TYPE STYLE BTU MAX GPM AMPS IMAGE MODEL QTY PRICE
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
54.227.17.101:44