M-Kc Thermaflex Flexible Hvac Duct

M-Kc Thermaflex Flexible Hvac Duct

Top-quality, Thermal M-KC HVAC ducts are used for air venting and drying applications.
These high-pressure spiral ducts can be used for any low to high pressure heating and cooling systems. Ducts feature a strong woven fiberglass fabric core that is bonded to a steel wire coil to support the thick, air sealing insulation. These Ducts are self-extinguishing as well as mold and mildew resistant. Core will not unravel when cut. Temperature range is from -20F to 250F. Ducts measure 4-20” in diameter. Greenguard certified. Lifetime Limited Warranty.


COMPARE PKG.
DIA." L FEET QTY. IMAGE MODEL QTY PRICE
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
54.224.86.148:44