Zip-A-Duct™ End Caps

Zip-A-Duct™ End Caps

Zip-A-Duct™ End Caps Are Used For A Variety Of Air Flow And Ventilation Applications.

Zip-A-Duct™ End Caps are made of heavy duty fabric for long lasting durability. Required for each and every fabric duct run. Diameter determined by total system CFM or total CFM used for specific duct run. Machine washable. Colors are Black, Blue, Gray, Green Red and White. Capacity tons are 3, 4/5, 7.5, 10, 15, 20 and 25. Airflow (CFM) minimums are 600, 1201, 2001, 3001, 4001, 6001 and 9001. Airflow (CFM) maximums are 1200, 2000, 3000, 4000, 6000, 9000 and 10000. Diameters are 12 in., 16 in., 20 in., 24 in., 28 in., 32 in. and 36 in..


CAPACITY TONS
  • CAPACITY TONS
DIA."
  • DIA."
AIR FLOW(CFM) MIN.
  • AIR FLOW(CFM) MIN.
AIR FLOW (CFM) MAX.
  • AIR FLOW (CFM) MAX.
COLOR
  • COLOR
COMPARE
CAPACITY TONS DIA." AIR FLOW(CFM) MIN. AIR FLOW (CFM) MAX. COLOR IMAGE MODEL QTY PRICE
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
54.92.197.82:44