Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thermostatic Angle Trap 8C-A-125 .75 In.

Rollover image to zoom in

Click image to enlarge

Thermostatic Angle Trap 8C-A-125 .75 In.

Item #: WBB46819

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $168.91 Save up to 12%
Price: $147.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Thermostatic Angle Trap 8C-A-125 .75 In.
brass body, balanced pressure stainless steel element. Vents air and gases quickly. Made in the USA.

Product Specifications

    • BRANDHoffman Specialty
    • LENGTH INCHESN/A
    • WIDTH INCHESN/A
    • HEIGHT INCHES--
    • SIZE3/4" NPT
    • CONSTRUCTIONBrass Body with Stainless Steel Element
    • HOUSING MATERIALBrass
    • BODY DESIGN PRESSURE125 PSI
    • MAX TEMPERATURE DEGREES F353 F
    • SEAT DIFFERENTIAL RATING125 PSI
    • MANUFACTURER'S PART NUMBER402003
    • MODEL8C-A-3-125 ; 3/4" angle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.