Yellow Jacket Brute II™ Manifolds

Yellow Jacket Brute II™ Manifolds

Yellow Jacket® BRUTE II™ 4-valve test and charging manifolds feature a forged aluminum body with full 3/8” bore for fast vacuum and charging. Provides faster flow compared to conventional manifolds. Compact, lightweight aluminum alloy is forged for strength and reliability with 3/8" bores through the body. 4 hose connections enable connection to hi/lo sides, refrigerant tank and recovery unit or vacuum pump for operation without switching hoses. Allows front access for easy recalibration. Proven double “O”-ring piston offers long, reliable service. Exclusive 100-mesh in-line filter located on all flare fittings helps keep out particulate materials. Contoured easy-grip handles offer positive control and are color-coded for easy identification. Sight glass allows clear viewing of refrigerant movement and conditions during operation.


COMPARE GAUGE
DESCRIPTION REFRIGERANT SIZE TYPE VACUUM PORT HI/LO CHARGE IMAGE MODEL QTY PRICE
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
54.156.92.138:46