Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mastercool® 99961 4-Way Digital Manifold  3-60" Ball Valve Hoses Manual Shut-off Valves

Rollover image to zoom in

Click image to enlarge

Mastercool® 99961 4-Way Digital Manifold 3-60" Ball Valve Hoses Manual Shut-off Valves

Item #: WBB1542171

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 677.00
Product Information
Customer Review
Product Q&A
Mastercool® 99961 4-Way Digital Manifold 3-60" Ball Valve Hoses Manual Shut-off Valves

Complete 4 way Digital manifold Kit in a blow molded case includes: manifold with a set of 3-60" ball valve hoses with manual shut-off valves and one black vacuum hose, vacuum sensor with cable, clamp-on thermocouple, data logger CD and USB cable.

Product Specifications

    • BRANDMastercool®
    • CONNECTION SIZE1/4" M-Flare
    • OPERATING TEMPERATURE RANGE32 to 122°F (0 to 45°C)
    • ACCURACY(+/-)1 psi or 1 Percent of reading (whichever is greater)
    • BATTERY LIFE HOURS30-36 pressure and temp mode only 25-30 vacuum and backlight mode
    • DESCRIPTION4-Way Digital Manifold
    • LIMITED WARRANTY YEARS1-Year Limited Warranty
    • MANUFACTURER PART NUMBER99961
    • PRESSURE DISPLAYPSI, INHg, Bar, MPa, Kg/cm2
    • TEMPERATURE DISPLAY°F and °C
    • SENSING RESOLUTION1 psi(.07 Bar, .007 MPa, .07 Kg/cm2)
    • DEEP VACUUM DISPLAYMicron, mBar, KPa, Pa, Torr, mTorr, mmHg

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.