Mastercool® 55750 Combustible Gas Leak Detector

Rollover image to zoom in

Click image to enlarge

Mastercool® 55750 Combustible Gas Leak Detector

Item #: WBB1542159

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 239.95
Product Information
Product Q&A
Mastercool® 55750 Combustible Gas Leak Detector

Mastercool introduces it's new hand-held combustible gas leak detectors. Offering the most advanced sensor technology with a state-of-the-art microprocessor, these units detect leaks fast and accurately. The flexible 15" probe has a bright LED light built into the tip for easy viewing in hard to reach locations. The membrane switch panel offers easy one touch control and operation. Each of the six levels of sensitivity has an audible alarm and visual indicator to identify leak activity. These units include the newest rechargeable Ni-MH battery nearly double the power of existing Ni-Cad batteries and comes in a custom molded case. patent# 6,647,761

DETECTS: Acetone, Acetylene, Ammonia, Benzene, Butane, Butanol, Chlorine, Ethane, Ethanol, Gasoline, Hexane, Hydrogen, Hydrogen Sulfide, Isobutane, Methane natural gas, Methanol, Methyl Acetate, Methyl Chloride, Methyl Ether, Naptha, N-Butane, Pentane, Propane, Propanol, Sulfer Dioxide and Trichloroethane.


  • Six Sensitivity Levels
  • Automatic Warm Up
  • Audible Leak Alarm & Visual Leak Size Indicator
  • Rechargeable Ni-MH Battery
  • Low Battery Indicator
  • Made in USA
  • Bright LED Light
  • Reset Function

  • Operating Temp: 32° to 125°F
  • Power Supply: 2 C-Size 1.5V Ni-MH Battery
  • Battery Life: 8 hrs per cycle 1000 cycles
  • Warm-Up Time: 25 Seconds
  • Ultimate Sensitivity: 50 - 1000 ppm
  • Probe/Core Length: 15"
  • Dimension: 7" x 7"
  • Weight: 1.10 lbs

Product Specifications

    • BRANDMastercool®
    • LENGTH INCHES15 (Probe)
    • BATTERY LIFE HOURS8 per cycle
    • TYPECombustible Gas Leak Detector
    • INCLUDESBright LED Light
    • LIMITED WARRANTY YEARS1-Year Limited Warranty