Refrigerant Recovery Cyclinders

Refrigerant Recovery Cyclinders

Refrigerant Recovery Cylinders Provide Storage And Transport Of Recovered Refrigerant Gases For Commercial Or Industrial Applications.

Refrigerant Recovery Cylinders are solidly manufactured with a powder coat for long lasting durability and dependability. Cylinder features a "Y" valve for liquid or vapor containment. Provides 400 psi rating for service pressure. 3/4" NPT opening accepts 80% fill float switch shut-off device. Pre-charged cylinder provides a clean, dry interior. Cylinders available With and Without Float Switch. Connection size is 1/4" FL-M (7/16-20). Cylinder weights are 16, 30, 43, 50, 107, 113 and 265 lbs. Nominal water capacities and dimensions vary per model.


BRAND
  • BRAND
CONNECTION SIZE
  • CONNECTION SIZE
WEIGHT LBS
  • WEIGHT LBS
WATER CAPACITY
  • WATER CAPACITY
COMPARE NOMINAL
BRAND CONNECTION SIZE WEIGHT LBS WATER CAPACITY IMAGE MODEL QTY PRICE
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
54.163.39.19:44