Electronic Scales

Electronic Scales

Electronic Scales Are Designed To Accurately Weigh And Charge Containers For Refrigerant Systems And Other Industrial Applications.

Electronic Scales are durably constructed for long lasting use and dependability. Charging modules allow the user to control the exact amount of refrigerant transferring to and from the HVAC/R system. Programmable scales offer tank capacity programming that monitors the amount of refrigerant in the tank at any time. Handheld Scale available for weighing smaller containers with easy-to-use hook/push button operation. Available scale types include Charging Solenoid Module, Digital Charging Scale, Platform Scale, Programmable Platform Charging Scale, Refrigerant Charging Scale, and Wireless Refrigerant Scale With or Without Solenoid. Load capacities are 55, 110, 220, 240, and 243 lbs. Accuracies vary per model.


BRAND
  • BRAND
ACCURACY
  • ACCURACY
COMPARE
BRAND DESCRIPTION ACCURACY CAPACITY (LBS) IMAGE MODEL QTY PRICE
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
54.234.0.2:46