Taco® Air Scoop®

Taco® Air Scoop®

Taco® Air Scoop® Provides An Economic Way To Integrate Air Elimination With The Connection Of A Plain Steel Or Diaphragm Expansion Tank.

Enlarged design with internal baffles helps slow the water velocity in order to separate the air from solution. Provides noiseless, air-free hydronic heating, cooling or combination system by efficiently separating out the air from the water. Made using one-piece cast iron. Maximum operating pressure of 125 PSI and operating temperature of 300°F.


COMPARE INLET MANUFACTURER'S
CONNECTION NPT" L" H" PART NUMBER IMAGE MODEL QTY PRICE
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
54.227.48.147:46