Taco® High Capacity Circulators

Taco® High Capacity Circulators

Taco® High Capacity Circulators Are Designed For Quiet, Efficient And Dependable Operation.

Used for a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. Close-coupled, maintenance free motor with permanently lubricated, sealed-for-life bearings. Made with Noryl® impeller and durable carbon/silicone-carbide mechanical seal for unmatched reliability. Rugged 1/2" stainless steel shaft for corrosion resistance. Aluminum motor housing. Universal flange to flange dimensions are used for retrofitting. Stainless Steel Circulators can be used for open, domestic water recirculation systems. UL listed.


COMPARE
DESCRIPTION CONNECTION IMAGE MODEL QTY PRICE
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
54.198.71.184:44