Taco® Pro-Fit® Replacement Parts

Taco® Pro-Fit® Replacement Parts

Taco® Pro-Fit® Replacement Parts Are Suitable For A Variety Of Parts In Water Pumps And Circulators.

Replacement parts are available for a variety of applications. Pro-Fit® parts can be used with Bell & Gossett and Armstrong brand pumps. Bearing Assemblies and Cartridge Assemblies are made with die-cast aluminum or cast iron bracket with corrosion protection coating for lasting durability. Assemblies are extremely quiet running. Replacement Couplers feature heavy-duty springs and reinforced eyelets to fit multiple pumps with 1/2" motor shafts. Couplers are made using rugged cast zinc with steel reinforced eyelets to increase the life of the coupler. Gasket Kits include six body gaskets to replace all models up to 3 HP. Impellers are made from durable composite Noryl® and replaces any steel, brass or plastic impellers. Integrally molded brass key insert provides added strength. Motor Assemblies are available with a sleeve-bearing or ball-bearing build. Finned end rings provide efficient cooling. Permanently lubricated and maintenance-free. Made with carbon steel shaft and class B insulation. Fitted with steel mounting cradles. Oil Kits include Pro-Fit® pump and motor lubricant that is lightweight and detergent-free for all pump models requiring oil. Seal Kits feature ceramic and carbon facing surfaces for extended wear and long life. Fits each version of pump shaft. Ring Motor Mounts are direct replacements for all Bell & Gossett™ motors 1/12 to 3/4HP.


COMPARE MANUFACTURERS
PART NUMBER REPLACEMENT FOR IMAGE MODEL QTY PRICE
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
54.227.17.101:46