Mixing Valves

Mixing Valves

Mixing Valves Are Used For Hot Water Heaters And Boilers To Blend Hot And Cold Water And Ensure Constant, Safe Outlet Temperatures.

Mixing Valves include an ASSE 1017 mixing valve, cold water tee fitting and flexible stainless steel connector. Fits virtually all water heaters up to 1" with all necessary adapters included. Provides constant water temperature under different operating conditions. Meets ASSE 1017 standards. Corona Series of Compact Rotary Valves and Actuators (V5442) provide integrated mixing of boiler supply, boiler return, loop supply and loop return water in hydronic heating systems. Very effective for low temperature loops such as radiant floor heating. Honeywell 4-Way Mixing Valves are also available. Sizes vary.


COMPARE MANUFACTURERS
PIPE SIZE INCHES PIPE SIZE DN PART # IMAGE MODEL QTY PRICE
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
54.158.250.39:46