Small Aluminum Fan Blades With Hubs

Small Aluminum Fan Blades With Hubs

SMALL ALUMINUM FAN BLADES WITH HUBS
Fan Blades With Hubs Are Used For A Variety Of Applications Including Use In Air Moving, Freezers, Refrigerators And Heaters.


These small fan blades are made of lightweight, corrosion resistant aluminum. Hub is available on choice of Intake or Discharge location. Choose between a variety of fan blades from 5-1/2" to 14" diameter.


DIAMETER"
  • DIAMETER"
PITCH DEGREES
  • PITCH DEGREES
ROTATION
  • ROTATION
BORE"
  • BORE"
MIN. ORDER QTY.
  • MIN. ORDER QTY.
COMPARE
DIAMETER" PITCH DEGREES ROTATION BLADE QTY. BORE" MIN. ORDER QTY. IMAGE MODEL QTY PRICE