Shaded Pole Unit Bearing Fan Motors

Shaded Pole Unit Bearing Fan Motors

Shaded pole units are furnished with a neoprene silencer for quiet operation. Motor includes speed nut and mounting hardware for installation. Unit bearing fan motors have a 1/4" x 1/2" x 20 threaded shaft. Low temperature oil. 60 Hz motors are totally enclosed for long life. UL and CSA approved. Motors are available in Cast Iron and Aluminum. Choose between Single Foot Mounting Pad, Double Foot Mounting Pad or No Foot Pad styles.


PART NUMBER
  • PART NUMBER
WATTS
  • WATTS
VOLTS
  • VOLTS
AMPS
  • AMPS
ROTATION
  • ROTATION
CONSTRUCTION
  • CONSTRUCTION
MOUNTING
  • MOUNTING
COMPARE MANUFACTURERS PRICE EACH
PART NUMBER WATTS VOLTS RPM AMPS ROTATION CONSTRUCTION MOUNTING IMAGE MODEL QTY 1 - 5 6 +
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
54.166.216.223:46