Century D308, Adjustable Speed Package 1725 RPM 115 Volts

Century D308, Adjustable Speed Package 1725 RPM 115 Volts

Item #: WBB245371

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $1,737.00 ea.
4+ $1,720.00 ea.
Product Information
Customer Review
Product Q&A
Adjustable Speed Package 1725 RPM 115 Volts

This Adjustable Speed Package is a Totally Enclosed, Fan-Cooled motor. Features Removable Base / C-Face mounting.

Product Specifications

    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz1725
    • FRAME56C
    • HORSEPOWER3/4
    • MANUFACTURERS PART NUMBERD308
    • ROTATIONReversible
    • VOLTAGE115
    • SHAFT DIMENSION INCHES5/8 x 1.875
    • SHAFT DIAMETER INCHES5/8 (1.59 cm)
    • SHAFT TYPESingle
    • SHAFT LENGTH INCHES1-7/8 (4.76 cm)
    • SPEEDS1
    • DIAMETER INCHES4.25 (10.8 cm)
    • ENCLOSURE TYPETotally Enclosed Fan-Cooled
    • MOUNT TYPERemovable Base/C-Face
    • SERVICE FACTOR1.00
    • RPM1725