5-5/8 Inch Diameter Torsion Flex Direct Drive Blower Motors

5-5/8 Inch Diameter Torsion Flex Direct Drive Blower Motors

Direct drive blower motors are made with energy efficient permanent split capacitor (PSC) motors. Continuous air over motors feature automatic overload protection for safety. 48 frame, single phase motors offer reversible rotation. Sleeve bearing motors have 1/2" x 6” shaft. 60 Hz. Flex mount for installation.


COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM SPEEDS ROTATION LENGTH LESS SHAFT" SHAFT" IMAGE MODEL QTY 1 - 5 6 +
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
50.19.34.255:44