5-5/8 Inch Diameter, Fasco & Century -  Direct Drive Blower Motors

5-5/8 Inch Diameter, Fasco & Century - Direct Drive Blower Motors

Blower fan motors offer ambient temperature of 40°C. Energy efficient permanent split capacitor (PSC) motor has an open enclosure and features automatic overload protection for safety. Single phase, 3-speed motors offer reversible rotation. 48 Frame. Includes 2-1/2” mounting rings and extended thru-bolts for installation. 60 Hz.


BRAND
  • BRAND
H.P.
  • H.P.
VOLTS
  • VOLTS
RPM
  • RPM
AMPS
  • AMPS
SHAFT"
  • SHAFT"
COMPARE PRICE EACH
BRAND H.P. VOLTS RPM AMPS SHAFT" LENGTH LESS SHAFT" BEARINGS ENCLOSURE IMAGE MODEL QTY 1 - 5 6 +
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
23.20.248.132:44