Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco D7909, 5-5/8" Motor - 208-230 Volts 1075 RPM

Fasco D7909, 5-5/8" Motor - 208-230 Volts 1075 RPM

Item #: WBB186134

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $80.95 ea.
4+ $80.95 ea.
Product Information
Customer Review
Product Q&A
Fasco 5-5/8" Permanent Split Capacitor Motor - 208-230 Volts 1075 RPM

  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Permanent Split Capacitor
  • Reversible Rotation


Product Specifications

    • AMPS1.8
    • BEARING TYPEBall
    • BRANDFasco
    • MOTOR RPM 60Hz1075
    • FRAME48
    • HERTZ (HZ)60
    • HORSEPOWER1/4
    • LENGTH LESS SHAFT INCHES4 (10.16 cm)
    • MANUFACTURERS PART NUMBERD7909
    • ROTATIONReversible
    • VOLTAGE208 - 230
    • MOUNT TYPEStud/Tapped Holes
    • OVERLOADAutomatic
    • ENCLOSURE TYPETotally Enclosed
    • DIAMETER INCHES5-5/8 (14.29 cm)
    • SHAFT DIMENSION INCHES1/2 x 6-1/2
    • APPROVALUL and CSA
    • MOTOR TYPEPermanent Split Capacitor
    • RPM1075

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Nice OEM replacement fan motor

Your review: Nice motor, decent components, well packaged

Is this review helpful?

a / c elect motor

Your review: Replace same manufactor after 25 yrs

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.