Unit Steam & Hot Water
Ships From Canada
Availability
Type
Phase
Voltage
Made In The USA
Diameter
For Use With
Features
Length
Brand
Width
Material
Height
Color
Price
Max Mounting Height
32 ft
Steam Final Air Temperature
116 °F
Water Flow
15.3 gal/min
Max Mounting Height
19 ft
Steam Final Air Temperature
106 °F
Water Flow
13.6 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB193SB06SA, 193000 BTU
Max Mounting Height
18 ft
Steam Final Air Temperature
121 °F
Water Flow
14.9 gal/min
Global Industrial Volcano Unit Heater, Wall or Ceiling Mounted, 68000 BTU, 115-208/240V
BTU
10000/68000
Global Industrial Volcano Unit Heater, Wall or Ceiling Mounted, 256000 BTU, 115-208/240V
BTU
44000/256000
Max Mounting Height
36 ft
Steam Final Air Temperature
111 °F
Water Flow
19.7 gal/min
Max Mounting Height
29 ft
Steam Final Air Temperature
115 °F
Water Flow
12.8 gal/min
Max Mounting Height
10 ft
Steam Final Air Temperature
108 °F
Water Flow
2.3 gal/min
Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB340SB09SA230 340000 BTU
Max Mounting Height
20 ft
Steam Final Air Temperature
120 °F
Water Flow
28.2 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB165SB06SA, 165000 BTU
Max Mounting Height
19 ft
Steam Final Air Temperature
106 °F
Water Flow
13.6 gal/min
Max Mounting Height
26 ft
Steam Final Air Temperature
112 °F
Water Flow
11.1 gal/min
Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB193SB09SA230 193000BTU
Max Mounting Height
18 ft
Steam Final Air Temperature
121 °F
Water Flow
14.9 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB47SB06SA, 47000 BTU
Max Mounting Height
12 ft
Steam Final Air Temperature
119 °F
Water Flow
3.2 gal/min
Max Mounting Height
18 ft
Steam Final Air Temperature
121 °F
Water Flow
14.9 gal/min
Max Mounting Height
8 ft
Steam Final Air Temperature
107 °F
Water Flow
1.3 gal/min
Global Industrial Volcano Unit Heater, Wall or Ceiling Mounted, 102000 BTU, 115-208/240V
BTU
17000/102000
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB340SB06SA, 340000 BTU
Max Mounting Height
20 ft
Steam Final Air Temperature
120 °F
Water Flow
28.2 gal/min
Modine Vertical Explosion Proof Unit Heater V279SB09SA-460, 279000 BTU, 5460 CFM, 460V
Max Mounting Height
39 ft
Steam Final Air Temperature
111 °F
Water Flow
22.2 gal/min
Max Mounting Height
39 ft
Steam Final Air Temperature
111 °F
Water Flow
22.2 gal/min
Max Mounting Height
12 ft
Steam Final Air Temperature
119 °F
Water Flow
3.2 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB18SB06SA, 18000 BTU
Max Mounting Height
8 ft
Steam Final Air Temperature
107 °F
Water Flow
1.3 gal/min
Max Mounting Height
16 ft
Steam Final Air Temperature
103 °F
Water Flow
3.1 gal/min
Max Mounting Height
20 ft
Steam Final Air Temperature
120 °F
Water Flow
28.2 gal/min
Modine Vertical Explosion Proof Unit Heater V139SB06SA, 139000 BTU, 2660 CFM, 115V
Max Mounting Height
26 ft
Steam Final Air Temperature
112 °F
Water Flow
11.1 gal/min
Max Mounting Height
19 ft
Steam Final Air Temperature
111 °F
Water Flow
21 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB86SB06SA, 86000 BTU
Max Mounting Height
15 ft
Steam Final Air Temperature
118 °F
Water Flow
6.3 gal/min
Max Mounting Height
9 ft
Steam Final Air Temperature
119 °F
Water Flow
1.7 gal/min
Max Mounting Height
39 ft
Steam Final Air Temperature
116 °F
Water Flow
27.1 gal/min
Max Mounting Height
21 ft
Steam Final Air Temperature
118 °F
Water Flow
7.2 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB108SB06SA, 108000 BTU
Max Mounting Height
17 ft
Steam Final Air Temperature
109 °F
Water Flow
8.7 gal/min
Max Mounting Height
17 ft
Steam Final Air Temperature
109 °F
Water Flow
8.7 gal/min
Max Mounting Height
16 ft
Steam Final Air Temperature
122 °F
Water Flow
9.7 gal/min
Max Mounting Height
20 ft
Steam Final Air Temperature
111 °F
Water Flow
4.4 gal/min
Max Mounting Height
15 ft
Steam Final Air Temperature
118 °F
Water Flow
6.3 gal/min
Max Mounting Height
14 ft
Steam Final Air Temperature
111 °F
Water Flow
4.7 gal/min
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB290SB06SA, 29000 BTU
Max Mounting Height
20 ft
Steam Final Air Temperature
117 °F
Water Flow
23.8 gal/min
Max Mounting Height
21 ft
Steam Final Air Temperature
109 °F
Water Flow
5.9 gal/min