TPI

TPI "T" Bar & Surface Mounted Radiant Ceiling Panels

Radiant Ceiling Panels Provide Additional Heating For Schools, Hospitals, Motels and Commercial or Industrial Installations.

Radiant Ceiling Panels produces energy that heats people and objects instead of the air. Durable electric resistance element is imbedded between two layers of dielectric material and insulation to provide optimal heating performance. Panels fit regular T-Bar suspended frames or can be surface mounted using the optional aluminum surface mounting frames. Includes 36" prewired flexible cable. ETL and cETLus Listed. Available mount types are Drop Down T-Bar/Surface and Frame In Ceiling. Includes 1 Year Limited Warranty.


MOUNT TYPE
  • MOUNT TYPE
VOLTAGE
  • VOLTAGE
L"
  • L"
W"
  • W"
COMPARE DIMENSIONS
MOUNT TYPE BTU WATTS VOLTAGE L" W" D" IMAGE MODEL QTY PRICE
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
54.227.48.147:44